Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 14 microns, Natural, 200 PK
Mfr # V7658HNKR01
Zoro # G4487546
product price: $66.39
/pk 200, $0.33/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 14 microns
- Size 38 in x 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # V7658HNKR01
- Zoro # G4487546
- UPC # 749507992486
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Width | 38 in |
Height | 58 in |
Details
Capacity | 60 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 14 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 8 Rolls of 25 Bags |
Seal | Star |
Bags Per Roll | 200 |
Bag Product Grouping | Heavy-Duty |
Application | Can Liner |
Description
Item High-Density Waste Can Liners, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 1 3/8 in W Swivel Corner Brush Head, Stiff, 56 in L Handle, 8 5/8 in L Brush, Gray, Not Applicable (CB20G)
- TUBTRUGS TUBTRUG SMALL (SP14P)
- ZEP High Traffic Carpet Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (ZUHTC32)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz. Aerosol Can, Liquid, White (6PEC6)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 517)
- BOARDWALK 56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (Z8648VNK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.1 mil, Gray, 100 PK (BWK 3339SEH)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, Black, 200 PK (H6639HBK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- GENUINE JOE High-Density Can Liners, 500PK (GJO01757)
- Boardwalk Trash Bags