Shop All Trash Bags
Boardwalk
60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK
Mfr # H7658HBK
Zoro # G501839861
product price: $43.69
/pk 100, $0.44/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.7 mil
- Size 38 in x 58 in
- Height 58 in
- Application Can Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # H7658HBK
- Zoro # G501839861
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 38 in x 58 in |
Height | 58 in |
Width | 38 in |
Details
Capacity | 60 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.7 mil |
Color | Black |
Item | Trash Bags |
Application | Can Liner |
Bags Per Roll | 100 |
Seal | Star |
Package Configuration | Flat Pack |
Weight | 12 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Guardsman 461300 16 oz. Lemon Scent Furniture Polish (207688)
- TIMEMIST Premium Metered Air Freshener Refill, Citrus, 6.6 oz Aerosol (1042781EA)
- DICOR CPSB125E 12 in. Soft Bristle Exterior 5-Sided Wash Brush (D6J-CPSB125E)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 36" Green, PK 6 (RCPQ438CT)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK (H8046HBK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK537)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- GENUINE JOE 10 Gal. High-Density Can Liners, 1000PK (GJO01755)
- Boardwalk Trash Bags