Shop All Mops
Boardwalk
57 in L Deck Mop, White, Rayon, PK12
Mfr # BWKRD60016S
Zoro # G4053714
product price: $77.35
/pk 12, $6.45/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 16 oz
- Mop Head Color White
- Handle Color Natural
- Mop Head Material Rayon
- Handle Length 57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 16 oz |
Handle Length | 57" |
Overall Length | 57 in |
Details
Mop Head Color | White |
Handle Color | Natural |
Mop Head Material | Rayon |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Material | Rayon |
Color | White |
Application | Deck |
Weight | 13 lbs |
Description
Boardwalk® Deck Mop w/Wooden Handle, 16 oz, 57" Handle, Rayon, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Complete MonsoonPlus Stripwasher 10 Inch (EH250,MS250)
- DAYTON Scrubbing Rotary Brush, 20 In. Machine (4NEL7)
- GEORGIA-PACIFIC Soap Dispenser, Manual, Foam, Silver (53060)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 16 microns, Black, 250 PK (S404816K)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1118 (BWK1118)
- BOARDWALK 35 in-60 in L Mops, Blue/Green, Microfiber (BWKMFKIT)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- BOARDWALK Looped-End Wet Mop, White, Cotton, PK12 (BWK424CCT)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- TOUGH GUY 1-1/4 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, White, Nylon (1TYY4)
- Boardwalk Mops