Shop All Trash Bags
Boardwalk
56 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK
Mfr # Z8648VNK
Zoro # G201859770
product price: $72.39
/pk 200, $0.36/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Density Polyethylene (HDPE)
- Thickness 16 microns
- Size 43 in x 48 in
- Color Natural
- Seal Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # Z8648VNK
- Zoro # G201859770
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 48 in |
Height | 48 in |
Width | 43 in |
Details
Capacity | 56 gal |
Material | High-Density Polyethylene (HDPE) |
Thickness | 16 microns |
Color | Natural |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 200 |
Application | Can Liner |
Package Configuration | Flat Pack |
Weight | 19 lbs |
Description
High-density polyethylene offers superior film strength; ideal for paper and non-sharp objects. Star seal bottom helps prevent leakage. Individually folded and dispensed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Pine (BWK125)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- SURFACE SHIELDS Carpet Protection, 36 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS36200)
- TENNANT Scrub Brush, Machine Size 18", PK2 (1232608)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 200 PK (BWKRH3860S)
- BOARDWALK 60 gal Trash Bags, 38 in x 60 in, 16 microns, Natural, 100 PK (Z7660VNK)
- BOARDWALK 30 gal Trash Bags, 30 in x 37 in, 16 microns, Natural, 500 PK (BWKRH3037S)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK (H6639PGK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.1 Mil, Gray, 100 PK (H7658SGKR01)
- BOARDWALK 10 gal Trash Bags, 24 in x 23 in, 0.5 mil, White, 500 PK (BWKW2423X)
- HERITAGE 7 gal Trash Can Liners, Standard-Duty, 6 microns, Natural, 2000 PK (Z4022RN R01)
- Boardwalk Trash Bags