Shop All Trash Bags
Boardwalk
56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.1 mil, Clear, 100 PK
Mfr # BWK532
Zoro # G5202450
product price: $37.15
/pk 100, $0.37/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.1 mil
- Size 43 in x 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK532
- Zoro # G5202450
- UPC # 10749507988769
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.1 mil |
Color | Clear |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 100 |
Package Configuration | 10 Bags/Roll, 10 Rolls/Carton |
Application | Can Liner |
Description
Boardwalk® Low Density Repro Can Liners, 56 gal, 1.1 mil, 43" x 47", Clear, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Contractor Trash Bags, 42 gal, 32.75 in x 45.125 in, 3 mil, Heavy Duty, Clear, 32 Pack (HC42WC032C)
- MICROFIBER TECHNOLOGIES 18 in L Flat Mop Pad, Hook-and-Loop Connection, Yellow, Microfiber, PK12 (LWYS18)
- NILFISK Vacuum Bag, 5 PK (107419593)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Heavy-Duty, 0.5 mm, Black, 200 PK (BWK 3339H)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK535)
- GLAD 30 gal Trash Bags, L, 1.05 mil (27 Micron), Black, 90 PK (CLO78952)
- Boardwalk Trash Bags