Shop All Trash Bags
Boardwalk
56 gal Trash Bags, 43 in x 47 in, 19 microns, Natural, 150 PK
Mfr # V8647ENKR01
Zoro # G4190065
product price: $75.99
/pk 150, $0.51/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 19 microns
- Size 43 in x 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # V8647ENKR01
- Zoro # G4190065
- UPC # 749507991625
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Width | 43 in |
Height | 47 in |
Details
Capacity | 56 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 19 microns |
Color | Natural |
Item | Trash Bags |
Seal | Star |
Package Configuration | 6 Rolls of 25 Bags |
Bags Per Roll | 150 |
Application | Can Liner |
Bag Product Grouping | Heavy-Duty |
Description
Boardwalk® High-Density Can Liners, 56 gal, 19 microns, 43" x 47", Natural, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Cleaning Kit, Microfiber, 60"L (16969)
- BOARDWALK High Traffic Floor Polish, 1 gal Bottle (BWK4404FEA)
- DEVCON Spray Nine Cleaner and Disinfectant 1 gal 1 pk (26801)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 11 microns, Natural, 200 PK (BWK 385814)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, Black, 200 PK (H6639HBK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- SUNBEAM TRASHRAC 87072 5 gal Trash Bags (SU11371)
- Boardwalk Trash Bags