Shop All Trash Bags
Boardwalk
56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK
Mfr # H8647WKK
Zoro # G101839810
original price:
$116.99
5% off
new price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.7 mil
- Size 43 in x 47 in
- Color Black
- Height 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # H8647WKK
- Zoro # G101839810
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 47 in |
Height | 47 in |
Width | 43 in |
Details
Capacity | 56 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.7 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Application | Can Liner |
Seal | Star |
Package Configuration | Flat Pack |
Weight | 22.9 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Symplicity In-Sync Dishwashing Detergent - Ready-To-Use Liquid (18510400)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- RUBBERMAID COMMERCIAL 44 gal Dome with Push Door Trash Can Lid, 24 3/4 in W/Dia, Red, Resin, 1 Openings (FG264788RED)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.7 mil, White, 200 PK (BWKVW3036X)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 14 microns, Natural, 200 PK (V7658HNKR01)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, White, 100 PK (BWKVW3858X)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- INTEPLAST GROUP High Density Commercial Can Liners 43x48 16 Mic - Natural (IBS VALH4348N16)
- Boardwalk Trash Bags