Shop All Handles, Frames and Braces
Boardwalk
54" Mop and Broom Handles, 0.88" Dia, Natural, Wood
Mfr # BWK601
Zoro # G4604955
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 54"
- Handle Material Wood
- Handle Diameter 0.88"
- Length 54"
- Weight 1.338 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK601
- Zoro # G4604955
- UPC # 749507982326
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Handle Diameter | 0.88" |
Length | 54" |
Handle Dia. (In.) | 0.88" |
Details
Handle Material | Wood |
Item | Mop and Broom Handles |
Weight | 1.338 lbs |
Material | Wood |
Features | Fits mop heads #12 and #16. |
Color | Natural |
For Use With | Boardwalk® 2016C, 2016R, 212C, 212R, 216C, 216R |
Finish | Lacquered |
Description
Boardwalk® Quick Change Metal Head Wooden Mop Handle, Junior, 7/8 dia x 54, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53544)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Black, 500 PK (S334011K)
- LIBMAN Libman 917 Commercial Lobby Broom Dust Pan Set Closed Lid (917)
- PURELL 2000 ml Foam Hand Soap Cartridge (8671-04)
- BOARDWALK 54" Mop and Broom Handles, 0.94" Dia, Natural, Wood (BWK121)
- BOARDWALK 60" Mop and Broom Handles, 0.94" Dia, Natural Wood, Wood (BWK122)
- BOARDWALK 60" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK138)
- BOARDWALK 54" Mop and Broom Handles, 1.13" Dia, Natural, Wood (BWK833)
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h (BWK119)
- BOARDWALK Universal Locking Collar Scrub Pad Holders, Blue (BWK00405)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, White, Fiberglass (29385)
- Boardwalk Handles, Frames and Braces