Shop All Mops
Boardwalk
54 in L Deck Mop, White, Rayon, PK6
Mfr # BWK124R
Zoro # G4054922
product price: $85.29
/pk 6, $14.22/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Handle Color Oak
- Mop Head Material Rayon
- Handle Length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 24 oz |
Handle Length | 54" |
Overall Length | 54 in |
Details
Mop Head Color | White |
Handle Color | Oak |
Mop Head Material | Rayon |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Color | White |
Material | Rayon |
Application | Deck |
Weight | 15 lbs |
Description
Boardwalk® Deck Mop w/54 in. Wooden Handle, 24 oz. Rayon Fiber Head, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing (44354)
- NOBLES/TENNANT SQUEEGEE - SIDE, S CHANNEL MOUNT SINGLE EDGE, 3/8 APEX, FITS TN (86859)
- GOFER PARTS Replacement Solution Valve For Nobles/Tennant 1022106, Nobles/Tennant 9016494 (GVALV1202)
- WEILER 9" Deck Scrub Brush, Palmyra Fill (44428)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK502GNNB)
- BOARDWALK 5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR (BWK503OR)
- BOARDWALK Finish Mop, White, Lambswool, BWK4516 (BWK4516)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK824C (BWK824C)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- GOLDEN STAR Dust Mop, Blue, WCB24CITBB (WCB24CITBB)
- Boardwalk Mops