Shop All Mops
Boardwalk
54 in L Deck Mop, White, Cotton, PK6, BWK120C
Mfr # BWK120C
Zoro # G4054265
$66.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 20 oz
- Mop Head Color White
- Handle Color Oak
- Mop Head Material Cotton
- Handle Length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 20 oz |
Handle Length | 54" |
Overall Length | 54 in |
Details
Mop Head Color | White |
Handle Color | Oak |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Color | White |
Material | Cotton |
Application | Deck |
Weight | 11 lbs |
Description
Boardwalk® Deck Mop, 54" Wooden Handle, 20oz Cotton Fiber Head, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- UNI-RAM Uni-Ram UNLB900C-10 Liner Bags 2.0 Mil 10 Pack For Urs500 (UNLB900C-10)
- SPRAYWAY Industrial C-60 Solvent Degreaser, 16oz, 12PK (SW063)
- TOUGH GUY Microfiber Cloth Wipe 12" x 12", Red, 12PK (32UV02)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- BOARDWALK Dust Mop, Natural, Cotton (BWK1618)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Cotton/Rayon/Synthetic, BWK1400MEA (BWK1400MEA)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1118 (BWK1118)
- RUBBERMAID COMMERCIAL Blend Mop Head, Blue, Blended, D21306BL00 (D21306BL00)
- Boardwalk Floor Mops, Buckets & Wringers