Shop All Mops
Boardwalk
50 in L Deck Mop, White, Cotton, PK6
Mfr # BWKCD50032S
Zoro # G503666120
product price: $66.99
/pk 6, $11.17/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 32 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Length 50 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 32 oz |
Handle Length | 50 in |
Overall Length | 50 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Weight | 20 lbs |
Features | 32 oz |
Color | White |
Application | Deck |
Description
Traditional deck mops with permanent wooden handles. White economy four-ply yarn.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Nylon Brush (93APN)
- UNGER Smart Mop Starter Kit (SMFPR)
- HOOVER Vac Bag Type R Pk5 (4010063R)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- BOARDWALK 5 in Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK552 (BWK552)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT (BWK2020RCT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK716RCT (BWK716RCT)
- GENUINE JOE Wide Mop Head, White, PK12, GJOSWH5BCT (GJOSWH5BCT)
- Boardwalk Floor Mops, Buckets & Wringers