Shop All Mops
Boardwalk
50 in L Cut-End Mop Head, White, Cotton, PK6
Mfr # BWKCD50024S
Zoro # G4051571
$51.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 24 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Length 50 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 24 oz |
Handle Length | 50 in |
Overall Length | 50 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Style | Cut-End |
Mop Type | Mop Head |
Item | Mop Head |
Color | White |
Material | Cotton |
Features | 24 oz |
Application | Deck |
Weight | 15 lbs |
Description
Boardwalk® Mop Head, Cotton, Cut-End, White, #24 Handle Deck, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN CONTROL Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus, 4 PK (ODO927062G4CT)
- UNGER S Squeegee Channel 6 Inch (NE150)
- AIR WICK Air Freshener Refill, Summer Delight, 6.17oz Multi, PK 6 (RAC91101CT)
- SC JOHNSON PROFESSIONAL Refresh AZU1L 1 Liter Azure Foaming Hand Soap, 6PK (721AZU1L)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2016CEA (BWK2016CEA)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Rayon/Synthetic, PK12 (BWK503GNNB)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1436 (BWK1436)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, BWK8003 (BWK8003)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT (BWK2020RCT)
- BOARDWALK Looped-End Wet Mop, White/Blue Stripes, Polyester/Rayon, PK12, BWK542CT (BWK542CT)
- GOLDEN STAR 5 in Waxer Mop, Blue/White, PK3, AST30BWM5-3PK (AST30BWM5-3PK)
- Boardwalk Mops