Shop All Mops
Boardwalk
50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S
Mfr # BWKCD50020S
Zoro # G4051763
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 20 oz
- Mop Head Color White
- Mop Head Material Cotton
- Handle Length 50"
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 20 oz |
Handle Length | 50" |
Overall Length | 50 in |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Style | Cut-End |
Mop Type | Mop Head |
Item | Mop Head |
Color | White |
Material | Cotton |
Application | Deck |
Features | 20 oz |
Weight | 15 lbs |
Description
Boardwalk® Mop Head, Cotton, Cut-End, White, #20 Handle Deck, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wet/Dry Vacuum, 5 gal., 4 HP, SSteel Tank, 85 cfm, 120v (SL18115)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066233)
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle (130430)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-L)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BOARDWALK 57 in L Deck Mop, White, Rayon, PK12 (BWKRD60016S)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- WEILER 61 in L One Piece Deck Mop, 11 oz Dry Wt, 4-Ply Cotton, Industrial Grade (75109)
- Boardwalk Floor Mops, Buckets & Wringers