Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA
Mfr # BWK503WHEA
Zoro # G4051599
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | White |
Features | 5" Headband, Washable |
Application | Floor Maintenance |
For Use With | Clamp- or Grip-Style Mop Handles |
Weight | 1.368 lbs |
Headband Color | Red |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Large Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER QB220 ProBucket 6 Gallon Window Cleaning Bucket (905QB220)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blu, PK12 (36868EC14)
- NU-CALGON Coiler Cleaner, Liquid, 1 qt (4168-92)
- ALLWAY 1-1/4" x 7" B-Series Wide Nylon Stripper Brush, Soft Grip (PBS)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2032R (BWK2032R)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- Boardwalk Mops