Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA
Mfr # BWK502WHEA
Zoro # G4054371
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | White |
For Use With | Clamp- or Grip-Style Mop Handles |
Features | 5" Headband, Washable |
Application | Floor Maintenance |
Weight | 1.058 lbs |
Headband Color | Green |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Medium Size, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic, 1TYT7 (1TYT7)
- WINDEX Foam Cleaners & Detergents, Fresh, 6 PK (10019800003873)
- ETTORE Brass BackFlip 18 Inch (71180)
- RIDGID 4 Gallon 5.0-Peak HP Portable Wet/Dry Shop Vacuum with Fine Dust Filter, Hose and Accessories (WD4070)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK503BLEA (BWK503BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA (BWK503WHEA)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK502GNEA (BWK502GNEA)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK724CCT (BWK724CCT)
- BOARDWALK 1.25 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK2016B (BWK2016B)
- LAVEX 18'' Microfiber Wet / Dry Mop Kit with Color-Coded Pads (275MF18MOPKT)
- Boardwalk Floor Mops, Buckets & Wringers