Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK503OR
Mfr # BWK503OR
Zoro # G4054082
product price: $173.99
/pk 12, $14.50/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Large
- Mop Head Color Orange
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Large |
Details
Mop Head Color | Orange |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Orange |
Material | Cotton/Synthetic Blend |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Features | 5" Headband, Washable |
Weight | 18 lbs |
Headband Color | Red |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Large Size, Orange, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 7.5 oz Personal Soaps Pump Bottle (6042)
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK (EC243306K)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK216RCT (BWK216RCT)
- BOARDWALK 1.25 in String Mop, White, Cotton, PK12, BWKCM20024 (BWKCM20024)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50020S (BWKCD50020S)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK112R (BWK112R)
- BOARDWALK 48 in L Deck Mop, White, Cotton, PK6 (BWK112C)
- TOUGH GUY 1in String Wet Mop, 20oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR4 (1TYR4)
- Boardwalk Floor Mops, Buckets & Wringers