Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Orange, Cotton/Synthetic, PK12, BWK502OR
Mfr # BWK502OR
Zoro # G7255083
product price: $133.99
/pk 12, $11.17/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 5 in
- Mop Pad Size Medium
- Mop Head Color Orange
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5 in |
Mop Pad Size | Medium |
Details
Mop Head Color | Orange |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | Orange |
For Use With | Clamp- or Grip-Style Mop Handles |
Features | 5" Headband, Washable |
Material | Cotton/Synthetic Blend |
Application | Floor Maintenance |
Weight | 18 lbs |
Headband Color | Green |
Description
Mop Heads, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duratote Box RED (1143-RE)
- ZORO SELECT Biohazard Bag, Red, 3 gal., PK200 (3UAF3)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.73 x 5.5, PK84 (35970)
- GUARDAIR Liquid Drain Valve, 2 In. (N620)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK132C (BWK132C)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2016CCT (BWK2016CCT)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- BOARDWALK Medium Wet Mop, Blue, Microfiber (BWKMWTMB)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- RUBBERMAID COMMERCIAL 48 in Dust Mop, Twisted Looped-End, Blend (FGJ25700BL00)
- Boardwalk Mops