Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA
Mfr # BWK503GNEA
Zoro # G4052655
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Green
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Green |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Green |
Application | Floor Maintenance |
Features | 5" Headband, Washable |
For Use With | Clamp- or Grip-Style Mop Handles |
Weight | 1.258 lbs |
Compatible With | Boardwalk® Handle 603, 605, 609, 610, 620 |
Headband Color | Red |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Large Size, Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- 3M Liquid Glass Cleaner, 1 qt., Clear Blue, Unscented, Trigger Spray Bottle, 12 PK (59982)
- DEALMED 60 gal Trash Bags, 38 in x 58 in, 1.8 Mil, Black, 100 PK (781157)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK503WHEA (BWK503WHEA)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLNB (BWK503BLNB)
- BOARDWALK Medium Wet Mop, Green, Microfiber, PK12 (BWKMWTMGCT)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT (BWK503BLCT)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE6 (1TZE6)
- Boardwalk Mops