Shop All Mops
Boardwalk
5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK503BLCT
Mfr # BWK503BLCT
Zoro # G4053750
product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 5"
- Mop Pad Size Large
- Mop Head Color Blue
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 5" |
Mop Pad Size | Large |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | Blue |
Features | 5" Headband, Washable |
For Use With | Clamp- or Grip-Style Mop Handles |
Application | Floor Maintenance |
Weight | 18 lbs |
Headband Color | Red |
Compatible With | Boardwalk® Handle 603, 605, 609, 610, 620 |
Description
Boardwalk® Super Loop Wet Mop Head, Cotton/Synthetic, Large Size, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 24 oz Dry Wt, Slide On Connection, Cut-End, Blue, Cotton (1TYT1)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- STANLEY Wet/Dry Vacuum, 5 gal., 4 HP, SSteel Tank, 85 cfm, 120v (SL18115)
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Non-Aerosol Can, 14 oz, Almond Scent (P14)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, BWK502BLEA (BWK502BLEA)
- BOARDWALK 5 in Looped-End Wet Mop, White, Cotton/Synthetic, BWK502WHEA (BWK502WHEA)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK502GNEA (BWK502GNEA)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- BOARDWALK Bucketless Microfiber Mop System, 5 x 18 Head, 59" Handle, Blue/Gray (BWKBWMS16MFM)
- GOLDEN STAR Small Wet Mop, Blue, PK3, AWM94SB-3PK (AWM94SB-3PK)
- Boardwalk Floor Mops, Buckets & Wringers