Shop All Trash Bags
Boardwalk
45 gal Trash Bags, 40 in x 46 in, Heavy-Duty, 0.6 mil, Black, 100 PK
Mfr # H8046HKKR01
Zoro # G4187703
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Strength Rating Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.6 mil
- Size 40 in x 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # H8046HKKR01
- Zoro # G4187703
- UPC # 749507998037
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 45 gal |
Strength Rating | Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.6 mil |
Color | Black |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 100 |
Package Configuration | 4 Rolls of 25 Bags |
Application | Can Liner |
Description
Boardwalk® Low-Density Waste Can Liners, 45 gal, 0.6 mil, 40" x 46", Black, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1.2 L Personal Soaps 3 PK (32100CT)
- TENNANT Vacuum Bag, HEPA, 10 PK (9009236)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 95029)
- BOARDWALK 33 gal Trash Bags, 33 in x 38, Natural, 250 PK (V6638HNKR01)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Extra Heavy-Duty, 0.6 mil, White, 200 PK (H6036HWKR01)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 63 in, 2.7 mil, Black, 50 PK (BWKD38634BN)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.95 mil, Gray, 100 PK (H7658TGKR01)
- ULTRA PLUS 45 gal Trash Bags, 33 in x 48 in, Heavy-Duty, 12 microns, Natural, 250 PK (WHD4812)
- Boardwalk Trash Bags