Shop All Trash Can Lids
Boardwalk
44 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic
Mfr # 1868184
Zoro # G4073953
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Flat-Top Lid
- For Use With UNISAN 7744-3
- Lid Shape Round
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 1868184
- Zoro # G4073953
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Flat-Top Lid |
For Use With | UNISAN 7744-3 |
Lid Shape | Round |
Color | Gray |
Item | Waste Receptacle Lids |
Material | Plastic |
For Container Capacity | 44 Gal |
Description
Boardwalk® Lids for 44 gal Waste Receptacles, Flat-Top, Round, Plastic Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Essential Mist Refill, Peony and Jasmine, 0.67 oz Bottle, PK6 (98555)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- COLGATE-PALMOLIVE CO Ajax Oxygen Bleach Cleaner, 21 oz., 24PK (CPC214278CT)
- BOARDWALK 32 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868182)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- RUBBERMAID COMMERCIAL Funnel Top Receptacle Lid, Gray, Plastic (FG354300GRAY)
- RUBBERMAID COMMERCIAL 45 to 65 gal Trash Can Lid, 24 1/2 in W/Dia, Black, Plastic (FG917700BLA)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Green, Plastic (FG269288GRN)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- Boardwalk Trash Can Lids