Shop All Trash Cans
Boardwalk
41 qt Rectangular Prism Trash Can, Black, Open Top, Plastic
Mfr # 3485203
Zoro # G4071433
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 41 qt
- Container Shape Rectangular Prism
- Color Black
- Material Plastic
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 3485203
- Zoro # G4071433
- UPC # 86876204124
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 20 in |
Width | 16" |
Depth | 11.6 in |
Details
Trash Container Capacity | 41 qt |
Container Shape | Rectangular Prism |
Color | Black |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
Indoor/Outdoor | Office Waste Disposal |
Description
Boardwalk® Soft-Sided Wastebasket, 41 qt, Plastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential C-Fold Paper Towels, 1 Ply, 200 Sheets, White, 12 PK (01510)
- UNGER Cranked Joint Angle Adapter, Zinc Alloy (CJA00)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- RUBBERMAID COMMERCIAL 22 gal Rigid Liners, 15 1/4 in x 30 in, Gray (FG355200GRAY)
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- BOARDWALK 28 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485202)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- TOTER 96 gal Trash Can, Graystone (ANA96)
- GLOBAL INDUSTRIAL Round Red, Plastic (240462RD)
- Boardwalk Trash Cans