Shop All Trash Bags
Boardwalk
40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Natural, 150 PK
Mfr # V8046ENKR01
Zoro # G4186863
product price: $61.99
/pk 150, $0.41/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Thickness 19 microns
- Size 40 in x 46 in
- Package Configuration 6 Rolls of 25 Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # V8046ENKR01
- Zoro # G4186863
- UPC # 98241129178
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 46 in |
Width | 40 in |
Height | 46 in |
Details
Capacity | 40 gal - 45 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Thickness | 19 microns |
Color | Natural |
Item | Trash Bags |
Package Configuration | 6 Rolls of 25 Bags |
Bags Per Roll | 150 |
Seal | Star |
Application | Can Liner |
Bag Product Grouping | Extra Heavy-Duty |
Description
Boardwalk® High-Density Can Liners, 45 gal, 19 microns, 40" x 46", Natural, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Chipping Hammer Refill, .012 Carbon Steel Fill (44070)
- PIG Sorbents, 10 gal, 15 in x 15 in, Oil, White, Polyester (PIL403)
- CASCADES PRO Towels & Wipes, Blue, Pack, Paper, 2; 168 Wipes, 10.25" x 9.25", 12 PK (W120)
- 9 ELEMENTS Swiffer WetJet Lavender Vanilla Scent Floor Cleaner Refill Liquid 42.2 oz (23680)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 19 microns, Black, 150 PK (BWK 404622BLK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Black, 150 PK (BWK 434722BLK)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 1.75 mil, Clear, 100 PK (BWK538)
- BOARDWALK 55 gal Trash Bags, 38 in x 58 in, 0.63 mil, White, 100 PK (BWK515)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- Boardwalk Trash Bags