Shop All Trash Bags
Boardwalk
4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK
Mfr # BWK 1717L
Zoro # G4487318
product price: $37.39
/pk 1000, $0.04/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Strength Rating Light-Duty
- Bag Closure Type Tie
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK 1717L
- Zoro # G4487318
- UPC # 749507998211
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 17 in x 17 in |
Height | 17 in |
Width | 58 in |
Details
Capacity | 4 gal |
Strength Rating | Light-Duty |
Bag Closure Type | Tie |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.35 mm |
Color | Black |
Item | Trash Bags |
Package Configuration | Roll |
Seal | Star |
Bags Per Roll | 1000 |
Application | Can Liner |
Description
Item Low-Density Can Liners, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (36XX45)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- BRADY Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (BRU150)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- BOARDWALK 13 gal Trash Bags, 24.5 in x 27.4 in, Regular-Duty, .8 M, White, 100 PK (BWK1DK100)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 518)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK (H6036HBK)
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 33 in, Natural, 1000 PK (Z4833RNKR01)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 40 PK (78361)
- Boardwalk Trash Bags