Shop All Disposable Gloves
Boardwalk
396 Series, Gloves, 4.4 mil Palm, Nitrile, Powder-Free, Medium, 100 PK, Black
Mfr # BWK396MBX
Zoro # G205742184
product price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 4.4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK396MBX
- Zoro # G205742184
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Glove Size | Medium |
Length | 9.5" |
Glove Length | 9.5" |
Details
Item | Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4.4 mil |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Series | 396 Series |
Ambidextrous/Hand-Specific | Ambidextrous |
Legend Style | Disposable |
Features | Industrial Powder-Free Black Nitrile |
Cuff | Rolled Cuff |
Language | Disposable |
Thickness | 4.4 mil |
Thumb Style | Standard |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- 3M 725 x 145 x 040 Polycarb Faceshield (10078371825437)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (395XLBXA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, Small, 100 PK, Blue (382SBXA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, Large, 100 PK, Blue (380LBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, XL, 2000 PK, Clear (A63C14)
- Boardwalk Gloves & Hand Protection