Shop All Disposable Gloves
Boardwalk
395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 395XLBXA
Zoro # G005674838
product price: $14.49
/pk 100, $0.14/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 395XLBXA
- Zoro # G005674838
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | X-Large |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Standards | Approved for use with Food; ASTM; ESD Compliant |
Series | 395 Series |
Language | Disposable |
Cuff | Beaded |
Special Features | General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use. |
Features | 395 Series |
Legend Style | Disposable |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, L, Hi-Vis, Pr (347-10)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (380LBXA)
- BOARDWALK 396 Series, Gloves, 4.4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (396LBXA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue (382LCTA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- Boardwalk Gloves & Hand Protection