Shop All Disposable Gloves
Boardwalk
395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, Medium, 100 PK, Blue
Mfr # 395MBXA
Zoro # G705674855
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 395MBXA
- Zoro # G705674855
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | Medium |
Glove Size | Medium |
Length | 9.5" |
Glove Length | 9.5" |
Details
Item | Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Standards | Approved for use with Food; ASTM; ESD Compliant |
Series | 395 Series |
Features | 395 Series |
Legend Style | Disposable |
Thickness | 5 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Special Features | General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use. |
Cuff | Beaded Cuff |
Language | Disposable |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- EPSON Label Cartridge, Black on Fluorescent Orange, Labels/Roll: Continuous (218FOPX)
- BOSS Gloves Leather/Spandex M (790)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (395MCTA)
- BOARDWALK Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (382SCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (380XLBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, X-Large, 100 PK, Blue (395XLBXA)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (N481)
- Boardwalk Gloves & Hand Protection