Shop All Disposable Gloves
Boardwalk
380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue
Mfr # 380XLCTA
Zoro # G103665899
original price:
$82.99
14% off
new price: $70.59
/pk 1000, $0.07/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 380XLCTA
- Zoro # G103665899
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | X-Large |
Size | XL |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | 21 CFR, 170-199 Compliant |
Series | 380 Series |
Legend Style | Disposable |
Features | General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use. |
Language | Disposable |
Cuff | Beaded |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, (RWG15L)
- DUNLOP Polyflex Steel-Toe Rubber Boots, Defined Heel, Oil Resistant Sole, Knee, Black, Men's, Size 10 (8990800)
- NMC No Smoking Label, Pk5, S1AP (S1AP)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (380LBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (380XLBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (395LBXA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- CREATIVE CLOTHES Diamond Grip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117100)
- Boardwalk Gloves & Hand Protection