Shop All Disposable Gloves
Boardwalk
380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue
Mfr # 380XLBXA
Zoro # G205674546
original price:
$9.85
10% off
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Size XL
- Disposable Glove Material Nitrile
- Color Blue
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 380XLBXA
- Zoro # G205674546
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | X-Large |
Size | XL |
Length | 18 in |
Glove Length | 18" |
Details
Item | Gloves |
Disposable Glove Material | Nitrile |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | 21 CFR, 170-199 Compliant |
Series | 380 Series |
Language | Disposable |
Special Features | General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use. |
Cuff | Beaded |
Features | 380 Series |
Legend Style | Disposable |
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter H 1 pc, 6PK (840812)
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- MIGHTY LINE Floor Tape Dot, Solid, Blue, 3.5", PK102 (BDOT)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (382MBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (395XLCTA)
- BOARDWALK Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (382SBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (395XLBXA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (380MBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (380XLCTA)
- KLEENGUARD G10, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (54331)
- Boardwalk Gloves & Hand Protection