Shop All Brooms
Boardwalk
36 in Sweep Face Broom Heads, Maroon
Mfr # BWK20336
Zoro # G5170494
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3.25"
- Bristle Material Stiff Polypropylene
- Bristle Color Maroon
- Brush Length 36"
- Material Stiff Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3.25" |
Brush Length | 36" |
Length | 36" |
Details
Sweep Face | 36 in |
Bristle Material | Stiff Polypropylene |
Bristle Color | Maroon |
Item | Broom Heads |
Material | Stiff Polypropylene |
Features | Stiff Polypropylene Floor Brush Head—Maroon bristles for coarse/heavy sweep on rough surfaces. |
Description
Boardwalk® Floor Brush Head, 3 1/4" Maroon Stiff Polypropylene, 36"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPANION TOOLS Double Bend Ledger Squeegee Handle 16 Inch (CTL16 DB)
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Disinfecting Wipes, White, Canister, 700 Wipes, 7 in x 7 in, Fresh (31547)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BOARDWALK Brooms, 12" L Bristles, 46" L Handle (BWKBRMAXIL)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- Boardwalk Brooms