Shop All Brooms
Boardwalk
36 in Sweep Face Broom Heads, Gray
Mfr # BWK20436
Zoro # G5170092
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3"
- Bristle Material Polypropylene
- Material Polypropylene
- Features Gray Flagged Polypropylene Floor Brush Head—For fine sweep on smooth surfaces.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bristle Length | 3" |
Details
Sweep Face | 36 in |
Bristle Material | Polypropylene |
Bristle Color | Gray |
Item | Broom Heads |
Material | Polypropylene |
Features | Gray Flagged Polypropylene Floor Brush Head—For fine sweep on smooth surfaces. |
Description
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene, 36"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toilet Paper Holder, Brushed Brass (BA1758BB)
- DIRTEX Savogran No Scent All Purpose Cleaner Powder 16 oz (10601)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Blue, Plastic, 24 in L Overall (1YTL6)
- FILTER FRESH Web FilterFresh French Vanilla Scent Air Freshener 0.8 oz Gel (WVAN)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- KRAFT TOOL Wood Concrete Floor Broom Head, 36 (CC186-01)
- Boardwalk Brooms