Shop All Brooms
Boardwalk
36 in Sweep Face Broom Heads, Brown
Mfr # BWK20136
Zoro # G5170643
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3.25"
- Bristle Material Palmyra Fiber
- Bristle Color Brown
- Features Hardwood Block-Palmyra Fiber Bristles
- Material Palmyra Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3.25" |
Details
Sweep Face | 36 in |
Bristle Material | Palmyra Fiber |
Bristle Color | Brown |
Item | Broom Heads |
Features | Hardwood Block-Palmyra Fiber Bristles |
Material | Palmyra Fiber |
Description
Boardwalk® Floor Brush Head, 36" Wide, Palmyra Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Toilet Paper 4 Rolls 1000 sheet 1000 ft. (03148)
- THE BRUSH MAN 24” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2924)
- CARLISLE FOODSERVICE 60" Tapered Squeegee Handle, Natural, Wood (4026200)
- LIBMAN 6.5 in. W X 18.5 in. L Dust Microfiber Mop Refill 6 pk (196)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- SIMPLE SPACES Street Broom with Brace, 614 in L Trim, PolypropyleneSynthetic Fabric Bristle, 16 in L (93400)
- Boardwalk Brooms