Shop All Brooms
Boardwalk
36 in Sweep Face Broom Heads, Black
Mfr # BWK20636
Zoro # G5170354
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3"
- Bristle Material Polypropylene
- Brush Length 36"
- Length 36"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3" |
Brush Length | 36" |
Length | 36" |
Details
Sweep Face | 36 in |
Bristle Material | Polypropylene |
Bristle Color | Black |
Item | Broom Heads |
Material | Polypropylene |
Features | Hardwood Block-Stiff Polypropylene Bristles |
Description
Boardwalk® Floor Brush Head, 36" Wide, Polypropylene Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White (9330)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- SPIC AND SPAN Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (58775)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Orange (10137)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- BOARDWALK 18 in Sweep Face Broom Heads, Black (BWK20218)
- BOARDWALK Parlor Broom, Yucca/Corn Fiber Bristles, 56", Wood Handle, PK12 (BWK926YCT)
- KRAFT TOOL Flat Wire Texture Broom, 36", 3/4" Spacing (CC196-3/4)
- Boardwalk Brooms