Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Gray, 100 PK
Mfr # H6639PGK
Zoro # G401839930
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.3 mil
- Size 33 in x 39 in
- Bags Per Roll 100
- Seal Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # H6639PGK
- Zoro # G401839930
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.3 mil |
Color | Gray |
Item | Trash Bags |
Bags Per Roll | 100 |
Seal | Star |
Package Configuration | Flat Pack |
Application | Can Liner |
Weight | 12 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-72B)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- PIG Chicopee Chix Pro-Quat Foodservice Towels 150 towels/box 13" L x 13" W, 150PK (WIP1750)
- PROCTER & GAMBLE 125L Wet Jet Dawn (23679)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 0.9 mil, White, 100 PK (BWKW4347X)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK531)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 0.7 mil, Black, 100 PK (H7658HBK)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, Super Heavy-Duty, 0.95 mil, Gray, 100 PK (BWK 3036SH)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- Boardwalk Trash Bags