Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 39 in, 0.6 mil, White, 150 PK
Mfr # BWK512
Zoro # G4527184
product price: $31.99
/pk 150, $0.21/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.6 mil
- Size 33 in x 39 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK512
- Zoro # G4527184
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 39 in |
Width | 33 in |
Height | 39 in |
Details
Capacity | 33 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.6 mil |
Color | White |
Item | Trash Bags |
Seal | Star |
Package Configuration | 6 Rolls of 25 Bags |
Bags Per Roll | 150 |
Bag Product Grouping | Medium-Duty |
Application | Can Liner |
Weight | 8.6 lbs |
Description
Performance bottom star seal to prevent leakage. Made from high-quality raw materials, mineral reinforced to enhance strength and puncture-resistance. Use with heavy loads and/or sharp/abrasive materials. Coreless rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2XL Cleaning Wipes, White, Bag, Air Laid, 12 1/2 in x 11 in, Unscented, 2 PK (2XL420)
- PROTEAM Hose, Power Nozzle to Air Duct, Lower (104230)
- DMI Reusable Underpad Birdseye Cotton 10" x 9", Light Blue, (560-7052-0000)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD2)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK536)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.1 mm, Gray, 100 PK (BWK 4347SEH)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 1.3 mil, Red, 150 PK (BWKIW3339R)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- BOARDWALK 10 gal Trash Bags, 48 in x 23 in, 0.35 mil, Black, 500 PK (H4823RKKR01)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- FROST KING Bag Cntrctr Blk 42Gl50Pk (CB3250/50)
- Boardwalk Trash Bags