Shop All Trash Bags
Boardwalk
33 gal Trash Bags, 33 in x 38, Natural, 250 PK
Mfr # V6638HNKR01
Zoro # G4487598
product price: $59.99
/pk 250, $0.24/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Bag Closure Type Tie
- Material High-Density Polyethylene (HDPE)
- Size 33 in x 38
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # V6638HNKR01
- Zoro # G4487598
- UPC # 749507992516
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 38 |
Height | 38 in |
Width | 33 in |
Details
Capacity | 33 gal |
Bag Closure Type | Tie |
Material | High-Density Polyethylene (HDPE) |
Color | Natural |
Item | Trash Bags |
Seal | Star |
Package Configuration | 10 Rolls of 25 Bags |
Bags Per Roll | 250 |
Bag Product Grouping | Heavy-Duty |
Application | Can Liner |
Description
Item High-Density Waste Can Liners, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Foaming Coil Cleaner, 20oz (13418)
- WEATHERTECH WaterBlade, 8BWWBLD12RD (8BWWBLD12RD)
- MAKITA Anti-Static Hose, 1" x 11'-6" (P-70487)
- SANITAIRE Aluminum Disturbulator, 16 In (53273)
- BOARDWALK 60 gal Trash Bags, 47 in x 38 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 519)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 19 microns, Black, 150 PK (BWK 434722BLK)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- BOARDWALK 60 gal Trash Bags, 38 in x 65 in, 2.5 mil, Clear, 50 PK (BWKD3865)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 19 microns, Natural, 150 PK (V7658ENKR01)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- PROTECTIONPRO Heavy-Duty Trash Bags- 1.5 Mil- 55-60 Gallon- Black (PR127165)
- Boardwalk Trash Bags