Shop All Trash Can Lids
Boardwalk
32 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic
Mfr # 1868182
Zoro # G4075292
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Type Flat-Top Lid
- For Use With UNISAN 7732-3
- Color Gray
- Material Plastic
- For Container Capacity 32 Gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # 1868182
- Zoro # G4075292
- UPC # 86876220438
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Flat-Top Lid |
For Use With | UNISAN 7732-3 |
Color | Gray |
Item | Waste Receptacle Lids |
Material | Plastic |
For Container Capacity | 32 Gal |
Description
Boardwalk® Lids for 32 gal Waste Receptacle, Flat-Top, Round, Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Intercept Micro Filter Bag, Closed Collar, Fits Super HalfVac Pro (10 pk.) (106973)
- LYSOL Cleaners & Detergents, Aerosol Spray, Original, 12 PK (36241-04650)
- TOUGH GUY Lobby Broom, 35" Overall L., 4" Trim L. (59JM32)
- CHARMIN Plastic Overwrap, 264 Sheets, White, 24 PK (61134)
- BOARDWALK 44 Gal Flat-Top Lid Waste Receptacle Lids, Gray, Plastic (1868184)
- GLOBAL EQUIPMENT Plastic Trash Can Lid - 55 Gallon Gray (5501-GY)
- ALPINE INDUSTRIES 32 Gal Trash Can, 19.69 in W/Dia, Black, Steel (ALP4400-01-RB)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240463BL)
- GLOBAL INDUSTRIAL Flat Lid, Blue, Plastic (240461BL)
- Boardwalk Trash Can Lids