Shop All Trash Bags
Boardwalk
30 gal Trash Bags, 30 in x 36 in, 0.65 mil, Black, 200 PK
Mfr # H6036HBK
Zoro # G701848441
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 0.65 mil
- Size 30 in x 36 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # H6036HBK
- Zoro # G701848441
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Capacity | 30 gal |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 0.65 mil |
Color | Black |
Item | Trash Bags |
Seal | Star |
Package Configuration | Flat Pack |
Application | Can Liner |
Weight | 11 lbs |
Description
Linear low-density polyethylene provides industrial-strength puncture and tear resistance. Star-seal bottom helps prevent leaks. Individually folded for quick and easy dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Triangular Trash Can, Steel (FG9T89010000)
- MISTY All Purpose Cleaner, 19 oz. Aerosol Can, Mint, 12 PK (1001592)
- SUNBEAM TRASHRAC Sunbeam Trashrac 87072 5 gal Trash Bags (6192694)
- NORAMCO TRASH BAG 33G 150CT (RST3339W)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, 0.6 mil, White, 150 PK (BWK512)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.7 mil, Black, 100 PK (H8046HBK)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Light-Duty, 0.35 mil, Black, 500 PK (BWK 2432L)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, Super Heavy-Duty, 1.1 mm, Gray, 100 PK (BWK 4347SEH)
- CLOROX Clorox CLO78361CT Glad OdorShield 13-Gal Drawstring Bags; 6 Per Carton (CLO78361CT)
- Boardwalk Trash Bags