Shop All Brooms
Boardwalk
24 in Sweep Face Broom Heads, Maroon
Mfr # BWK20324
Zoro # G5170074
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3.25"
- Bristle Material Stiff Polypropylene
- Bristle Color Maroon
- Material Stiff Polypropylene
- Features Stiff Polypropylene Floor Brush Head—Maroon bristles for coarse/heavy sweep on rough surfaces.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3.25" |
Brush Length | 24" |
Length | 24" |
Details
Sweep Face | 24 in |
Bristle Material | Stiff Polypropylene |
Bristle Color | Maroon |
Item | Broom Heads |
Material | Stiff Polypropylene |
Features | Stiff Polypropylene Floor Brush Head—Maroon bristles for coarse/heavy sweep on rough surfaces. |
Description
Boardwalk® Floor Brush Head, 3 1/4" Maroon Stiff Polypropylene, 24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- NOBLES Washer, Flat (32505)
- RUBBERMAID COMMERCIAL Dolly, Round, Brute, Bk (264000BK)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK 10 in Sweep Face Broom Heads, Cream (BWK3310)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- BOARDWALK Angler Broom, Plastic Bristles, 53" Wood Handle, Yellow (BWK932AEA)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Orange (29147)
- Boardwalk Brooms