Shop All Brooms
Boardwalk
24 in Sweep Face Broom Heads, Gray
Mfr # BWK20424
Zoro # G5170381
original price:
$18.79
4% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3"
- Bristle Material Polypropylene
- Features Gray Flagged Polypropylene Floor Brush Head—For fine sweep on smooth surfaces.
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3" |
Details
Sweep Face | 24 in |
Bristle Material | Polypropylene |
Bristle Color | Gray |
Item | Broom Heads |
Features | Gray Flagged Polypropylene Floor Brush Head—For fine sweep on smooth surfaces. |
Material | Polypropylene |
Description
Boardwalk® Floor Brush Head, 3" Gray Flagged Polypropylene, 24"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Black, 11 in Dia, Open Top, Plastic (FG354060BLA)
- CARLISLE FOODSERVICE Flagged PP Sweep, 36in, Gray, PK6 (4501623)
- SCRUBS Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Citrus, 6 PK (918564949001)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Red (29164)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- BOARDWALK 24 in Sweep Face Broom Heads, Black (BWK20624)
- BOARDWALK 18 in Sweep Face Broom Heads, Maroon (BWK20318)
- BOARDWALK Parlor Broom, Corn Fiber Bristles, 55" Wood Handle, Natural, PK12 (BWK926CCT)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Ylw, PK12 (BWK951TCT)
- BOARDWALK 10 in Sweep Face Broom Heads, Brown (BWK3110)
- TOUGH GUY 18 in Sweep Face Broom Head, Medium, Yellow (1A840)
- Boardwalk Brooms