Shop All Trash Cans
Boardwalk
23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic
Mfr # 1868188
Zoro # G4076473
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular Prism
- Color Gray
- Material Plastic
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boardwalk
- MFR # 1868188
- Zoro # G4076473
- UPC # 86876220414
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 20" |
Depth | 11 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular Prism |
Color | Gray |
Material | Plastic |
Item | Trash Can |
Opening Closure Type | Open Top |
Description
Boardwalk® Slim Waste Container, 23 gal, Gray, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS SELLARS WaterWeave T700 Wipers and Towels (78350)
- PROTEAM High Filtration Discs for Dome Filter 2/PK (101220)
- BIOFIBER BF Biofiber Dusting Sheet, Blue, 200/PK (BF248)
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- BOARDWALK 44 gal Round Cylinder Trash Can, Gray, Open Top, Plastic (3485199)
- BOARDWALK 41 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485203)
- BOARDWALK 32 gal Round Cylinder Trash Can, Gray, Open Top, Linear-Low-Density Polyethylene (3485198)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- BOARDWALK 28 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485202)
- MUTT MITT Mutt Mitt 1002 Dog Waste Dispenser Station 2-Ply; White (1002)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, 19 3/8 in Dia, Open Top, Polyethylene (FG262000WHT)
- Boardwalk Trash Cans