Shop All Toilet Paper
This Product is Discontinued
Boardwalk
2 Ply Ply, White, 12 PK (Discontinued)
Mfr # JRT1000
Zoro # G4070444
This Product is Discontinued
Key Features
- Roll Type Jumbo
- Roll Length 1000 ft.
- Sheets per Roll Continuous Roll
- Ply 2 Ply
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # JRT1000
- Zoro # G4070444
- UPC # 749507000068
- Country of Origin Malaysia
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft. |
Sheet Size | 3.3" x 1000 ft. |
Details
Item | Toilet Paper |
Roll Type | Jumbo |
Sheets per Roll | Continuous Roll |
Ply | 2 Ply |
Color | White |
Description
Boardwalk® Jumbo Roll Tissue, Septic Safe, 2-Ply, Natural, 3.3" x 1000 ft, 12 Roll/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.