Shop All Facial Tissues
This Product is Discontinued
Boardwalk
2 Ply Facial Tissue, 100 Sheets (Discontinued)
Mfr # BWK6500
Zoro # G7651819
This Product is Discontinued
Key Features
- Sheet Size 7-1/2" x 8"
- Ply 2
- Box Type Flat
- Width 7-1/2"
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boardwalk
- MFR # BWK6500
- Zoro # G7651819
- UPC # 749507065005
- Country of Origin Canada
- Category Facial Tissues
Dimensions
Sheet Size | 7-1/2" x 8" |
Width | 7-1/2" |
Details
Item | Facial Tissue |
Ply | 2 |
Box Type | Flat |
Number of Sheets | 100 |
Color | White |
Description
Tissues, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.