Shop All Mops
Boardwalk
18 in x 5 in Wet Mop, White, Lambswool
Mfr # BWK4418
Zoro # G4051955
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color White
- Mop Head Material Lambswool
- Mop End Type Pad
- Mop Style Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 18 in x 5 in |
Details
Mop Head Color | White |
Mop Head Material | Lambswool |
Mop End Type | Pad |
Mop Style | Pad |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Lambswool |
Includes | Includes one pad and two wood blocks. |
Color | White |
Application | Floor Maintenance |
For Use With | Universal Threaded Handle |
Weight | 1.6 lbs |
Description
Boardwalk® Mop Head, Finish Applicator, Lambswool, 18-Inch, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- SANITAIRE Upright Vacuum, 12 In, 145 cfm, 7A, 120V (SC886G)
- UNGER UNGER Green Window Cleaning System (TRS00)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Pink, Aluminum (29371)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2020RCT (BWK2020RCT)
- BOARDWALK 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK501BL (BWK501BL)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK716CEA (BWK716CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2020CCT (BWK2020CCT)
- BOARDWALK Large Looped-End Mop, Blue, Cotton/Synthetic, PK12 (BWKLM30311L)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1036 (BWK1036)
- HOSPECO Microworks 22oz. Large Microfiber String Mop, Blue - (2504-MFWP-22B)
- Boardwalk Floor Mops, Buckets & Wringers