Shop All Mops
Boardwalk
18 in x 5 in Mop, Hook-and-Loop Connection, Blue, Microfiber, PK12
Mfr # BWKMFM185BCFDZ
Zoro # G4051790
product price: $81.39
/pk 12, $6.78/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in x 5 in
- Mop Head Color Blue
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Mop End Type Microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Mop Pad Size | 18 in x 5 in |
Details
Mop Head Color | Blue |
Mop Connection Type | Hook-and-Loop |
Mop Head Material | Microfiber |
Mop End Type | Microfiber |
Mop Style | Microfiber |
Mop Type | Microfiber |
Item | Microfiber |
Color | Blue |
Material | Microfiber |
Features | 100% Spilt Microfiber Flat Mop; Wet Mop; Nylon Velcro Backing, Washable |
Application | Floors |
For Use With | Mop Frames |
Weight | 3.5 lbs |
Description
Boardwalk® Microfiber Mop Head, Blue, 18 x 5, Split Microfiber, Hook & Loop Back, Dozen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Frost Bite Carpet Gum Remover, 12PK (090700-17)
- KRUD KUTTER House Wash, 32 oz. (HW32H4)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XH)
- GOFER PARTS Replacement Squeegee - Rear (A) For IPC Eagle MPVR05802 (GSQ1184AU)
- BOARDWALK 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK12, BWK502BLNBCT (BWK502BLNBCT)
- BOARDWALK Dust Mop, Clip-On Connection, Black, BWK1418 (BWK1418)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK2024CEA (BWK2024CEA)
- BOARDWALK Cut-End Wet Mop, White, Cotton, BWK724CEA (BWK724CEA)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK716REA (BWK716REA)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1460 (BWK1460)
- Boardwalk Mops