Shop All Brooms
Boardwalk
18 in Sweep Face Broom Heads, Natural
Mfr # BWK20118
Zoro # G5170250
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 18 in
- Bristle Length 3.25"
- Bristle Material Palmyra Fiber
- Bristle Color Natural
- Brush Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3.25" |
Brush Length | 18" |
Length | 18" |
Details
Sweep Face | 18 in |
Bristle Material | Palmyra Fiber |
Bristle Color | Natural |
Item | Broom Heads |
Material | Palmyra Fiber |
Features | Palmyra Fiber Floor Brush Head—Natural fiber for sweeping coarse/heavy debris. |
Description
Boardwalk® Floor Brush Head, 3 1/4" Natural Palmyra Fiber, 18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE Fabuloso, Multi-Use Cleaner, Lavender Scent, 1 Gal Bottle, 4PK (53058)
- GLOBAL INDUSTRIAL Round Red, Plastic (240464RD)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- DIVERSEY Hot Springs Heavy-Duty Cleaner, 128 fl oz (4 quart) Citrus, 4 PK (DVO94039110)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- BOARDWALK 24 in Sweep Face Broom Heads, Maroon (BWK20324)
- BOARDWALK Broom Heads, White, 2" L Bristles (BWK3210)
- BOARDWALK Angler Broom, Plastic/Wood, 53" L, Ylw, PK12 (BWK932ACT)
- BOARDWALK Warehouse Broom, Corn Fiber Bristles, 56" Overall Len, Natural, PK12 (BWK932CCT)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- QUICKIE Quickie Mfg 00526 18 in. Bulldozer Push Broom (679657)
- Boardwalk Brooms