Shop All Brooms
Boardwalk
18 in Sweep Face Broom Heads, Maroon
Mfr # BWK20318
Zoro # G5170479
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 3"
- Bristle Material Polypropylene
- Features Maroon, Heavy Duty Brush, Hardwood Block-Stiff Polypropylene Bristles
- Brush Length 18"
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 3" |
Brush Length | 18" |
Length | 18" |
Details
Sweep Face | 18 in |
Bristle Material | Polypropylene |
Bristle Color | Maroon |
Item | Broom Heads |
Features | Maroon, Heavy Duty Brush, Hardwood Block-Stiff Polypropylene Bristles |
Material | Polypropylene |
Description
Boardwalk® Floor Brush Head, 18" Wide, Maroon, Heavy Duty, Polypropylene Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG130400BLA)
- LIBMAN COMMERCIAL Wonder Mop Refill, 6PK (2001)
- IMPACT PRODUCTS LobbyMaster Plastic Dust Pan, 12w x 37h, Black Pan/White Handle (IMP 2600)
- O-CEDAR Ocedar 149334 Microfiber Deck Mop Refill (1453307)
- BOARDWALK 24 in Sweep Face Broom Heads, Gray (BWK20424)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20636)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK 24 in Sweep Face Broom Heads, Green (BWK20724)
- BOARDWALK Corn/Fiber Lobby Brooms, 36", Gray/Natural, PK12 (BWKBR10016)
- BOARDWALK Broom Heads, White, 2" L Bristles (BWK3210)
- DQB Brooms 24in Palmyra Push W/Han (09963)
- Boardwalk Brooms