Shop All Brooms
Boardwalk
18 in Sweep Face Broom Heads, Black
Mfr # BWK20218
Zoro # G5170409
original price:
$17.59
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bristle Length 2.5"
- Bristle Material Tampico Fiber
- Bristle Color Black
- Length 18"
- Brush Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 2.5" |
Length | 18" |
Brush Length | 18" |
Details
Sweep Face | 18 in |
Bristle Material | Tampico Fiber |
Bristle Color | Black |
Item | Broom Heads |
Features | Black Tampico Floor Brush Head—For fine/medium sweep. Tampico fibers resist heat and chemicals. |
Material | Tampico Fiber |
Description
Boardwalk® Floor Brush Head, 2 1/2" Black Tampico Fiber, 18"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Broom Heads, White, 2" L Bristles (BWK3210)
- TIDE TIDE PODS CLEAN BRZ 16CT (85996)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Red, 19 3/8 in Dia, Open Top, Polyethylene (FG262000RED)
- BON TOOL Bon 12-242 Concrete Broom, Heavy Duty 18", 5 Foot Wood Handle (12-242)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- BOARDWALK 36 in Sweep Face Broom Heads, Maroon (BWK20336)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- BOARDWALK 18 in Sweep Face Broom Heads, Natural (BWK20118)
- BOARDWALK 18 in Sweep Face Broom Heads, Gray (BWK20418)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- REMCO 9 1/2 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31046)
- Boardwalk Brooms