Shop All Brooms
Boardwalk
16 in Sweep Face Broom Heads, Brown
Mfr # BWK71160
Zoro # G5220955
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sweep Face 16 in
- Bristle Length 6.25"
- Bristle Material Palmyra Fiber
- Bristle Color Brown
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bristle Length | 6.25" |
Length | 16" |
Brush Length | 16" |
Details
Sweep Face | 16 in |
Bristle Material | Palmyra Fiber |
Bristle Color | Brown |
Item | Broom Heads |
Material | Palmyra Fiber |
Features | Hardwood Block-Palmyra Fiber Bristles |
Description
Boardwalk® Street Broom Head, 16" Wide, Palmyra Bristles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NPS SPILL CONTROL Sorbents, 1 PK (USOCK34-40)
- REV-A-SHELF Accessory, 14 in W/Dia, Green, Plastic (RV-35-LID-G-1)
- CONTROL CO Anti Static Brush, Soft, 5 in L Handle, 1 in L Brush, 6 in L Overall (3321)
- MARCAL Perforated Kitchen Towels, White, PK30 (06350)
- BOARDWALK 36 in Sweep Face Broom Heads, Gray (BWK20436)
- BOARDWALK 24 in Sweep Face Broom Heads, Natural (BWK20124)
- BOARDWALK Corn/Fiber Warehouse Brooms, 60", Gray/Natural, PK6 (BWKBR10002)
- BOARDWALK 36 in Sweep Face Broom Heads, Black (BWK20236)
- BOARDWALK Lobby/Toy Broom, Corn Fiber Bristles, 39" Wood Handle, Red/Yellow (BWK951TEA)
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- PFERD 24" Fine Sweep Floor Brush - Horsehair-Nylon Fill, 3" Trim (89215)
- Boardwalk Brooms