Shop All Mops
Boardwalk
1.25 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, BWK8003
Mfr # BWK8003
Zoro # G4052980
product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Headband Size 1.25 in
- Mop Pad Size Large
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Headband Size | 1.25 in |
Mop Pad Size | Large |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic Blend |
Color | White |
For Use With | Clamp-Style Mop Handles |
Features | Washable |
Application | Floor Maintenance |
Weight | 11 lbs |
Headband Color | Yellow |
Description
Boardwalk® Mop Head, Looped, Enviro Clean With Tailband, Large, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Cleaning Supplies - Scrub Brush - Bathroom Accessories - Drill Brush (4in-Lim-Yellow-Short-QC)
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GT245125)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- BOARDWALK Cut-End Dust Mop, White, Cotton, BWK1318 (BWK1318)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK Dust Mop, Clip-On Connection, Black, Zinc Plated, BWK1424 (BWK1424)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK724RCT (BWK724RCT)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- BOARDWALK Cut-End Wet Mop, White, Rayon, PK12, BWK2024RCT (BWK2024RCT)
- BOARDWALK Dust Mop, White, Cotton/Synthetic (BWK1636)
- Boardwalk Floor Mops, Buckets & Wringers